Motion
D1800-8M-50HTD

MEGADYNE
D1800-8M-50HTD

RPP, 8 mm Pitch, 1800 mm Pitch Length, 225 mm Width, 50 Teeth, Chloroprene Material
Mi Item #11906337
MFR #D1800-8M-50HTD
Price$603.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
D1800-8M-50HTD

RPP, 8 mm Pitch, 1800 mm Pitch Length, 225 mm Width, 50 Teeth, Chloroprene Material
Mi Item #11906337
MFR #D1800-8M-50HTD

Mfr description
D1800-8M-50HTD DOUBLE SIDED HTD BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.33/each

Specifications

Dimensions

  • Overall Length
    1800 mm
  • Overall Width  
    225 mm
  • Pitch
    8 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)