1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT20LW
90-Degree Impact Wrench, Tool Only
Mi Item #
11906580
MFR #
BAT20LW
Price
$1,447.99
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC BAT20LW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT20LW
90-Degree Impact Wrench, Tool Only
Mi Item #
11906580
MFR #
BAT20LW
Mfr description
BAT20LW 90-DEGREE IMPACT WRENCH, TOOL ON
Right angle impact wrench provides versatility for better reach around a utility pole with less effort
Patent pending through hole design for longer bolts
Delivers 300 ft-lb of max torque for installing fasteners into wood, metal and concrete
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,447
.99
/each
Add to Cart
Specifications
Dimensions
Height
4.25 in
Length
18.38 in
Weight
7.5 lbs
Width
7.25 in
Details
Harmonization Code
8467290040
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items