1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
BAT20LW1
90-Degree Impact Wrench Kit
Mi Item #
11906581
MFR #
BAT20LW1
Price
$1,651.75
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC BAT20LW1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
BAT20LW1
90-Degree Impact Wrench Kit
Mi Item #
11906581
MFR #
BAT20LW1
Mfr description
BAT20LW1 90-DEGREE IMPACT WRENCH KIT
Impact Wrench's right angle provides versatility for better reach around a utility pole with less effort
Patent pending through hole design for longer bolts
Delivers 300 ft-lb of max torque for installing fasteners into wood, metal and concrete
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,651
.75
/each
Add to Cart
Specifications
Dimensions
Height
6.63 in
Length
18.75 in
Weight
11.45 lbs
Width
11.75 in
Details
Accessory Type
Impact Wrench Kit
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items