Specifications
Dimensions
- Height1.625 in
- Length2.281 in
- Weight0.528 lbs
- Width1.625 in
Details
- Accessory TypeAdapter
- For Use WithBAT20LW and BAT20LW1 90 deg Impact Wrenches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)