Motion
CL320KIT
Test & Measurement - For Use With: Test and Measurement
Mi Item #11906586
MFR #CL320KIT
Price$220.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
Mi Item #11906586
MFR #CL320KIT

Mfr description
CL320KIT HVAC KIT
  • HVAC Kit with testers for the HVAC Professional: HVAC Digital Clamp Meter, Dual IR/Probe Thermometer, and Dual Range Non-Contact Voltage Tester with Flashlight
  • Cat. No. CL320 HVAC Clamp Meter with TRMS technology measures AC current, NCVT, AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, continuity, and temperature
  • Cat. No. IR07 Dual IR Probe and Thermometer measures temperature from -40 to 572 Degrees Fahrenheit (-40 to 300 Degrees Celsius); measure surface temperature with Infrared Thermometer (DS ratio 8:1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.25/each

Specifications

Dimensions

  • Height
    3.25 in
  • Length
    11 in
  • Weight
    1.65 lbs
  • Width
    4.5 in

Details

  • Accessory Type
    HVAC Electrical Test Kit
  • Application
    HVAC Electrical and Temperature Testing
  • Best Dc Voltage Accuracy
    +/-1 %
  • Display
    4000 Count Backlit LCD
  • For Use With
    Test and Measurement
  • Frequency
    10 Hz to1 MHz
  • Frequency Rating
    10 Hz to 1 MHz
  • Function
    TRMS;AC Current;NCVT;AC/DC Voltage;Resistance;DC microamp;Frequency;Capacitance;Duty Cycle;Diode Test;Continuity;and Temperature
  • Operating Temperature Range
    -40 to 1832 °F
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified, CAT IV 1000
  • Voltage
    600 V ac/dc, 1000 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)