Motion
CL390
Electrical Testing & Measurement Accessories - For Use With: Test and Measurement
MI ITEM #11906587
MFR #CL390
Price$134.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Testing & Measurement Accessories - For Use With: Test and Measurement
MI ITEM #11906587
MFR #CL390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.63/each

Specifications

Dimensions

  • Height
    1.506 in
  • Length
    8.45 in
  • Weight
    0.516 lbs
  • Width
    3.512 in

Details

  • Accessory Type
    AC/DC Current TRMS Clamp
  • Application
    DC microamp current, Measures both AC/DC current and NCVT via the clamp and AC/DC voltage, and temperature with thermocouple, capacitance and tests diodes via the test leads, continuity, duty-cycle, frequency, resistance
  • Best Dc Voltage Accuracy
    +/-1 %
  • Display
    4000 Count Reverse Contrast LCD
  • For Use With
    Test and Measurement
  • Frequency Rating
    10 Hz to 60 kHz
  • Function
    TRMS;AC/DC Current;NCVT;AC/DC Voltage;Resistance;DC microamp;Frequency;Capacitance;Continuity;Duty Cycle;Diode Test;and Temperature
  • Operating Temperature Range
    -40 to 1832 °F
  • Standards
    CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
  • Voltage
    600 V ac/dc

Overview

Mfr description
CL390 AC/DC DIGITAL CLAMP METER, AUTO-RA
  • Test lead holder on side of clamp and optional magnetic hanger for meter (Cat. Nos. 69445 or 69417) for hands free operation
  • Non-contact voltage tester integrated into the clamp jaw
  • High-visibility reverse contrast LCD display for improved view ability in all ambient lighting conditions
  • Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy
  • Measures AC/DC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple
  • Measures temperature with a K-Type thermocouple probe
  • Max/Min, Rel/Zero and Data Hold capability
  • Auto-power off after 10 minutes to conserve battery life
  • Includes a carrying case, test leads with CAT III/CAT IV safety caps, thermocouple, instructions, and 3 x AAA batteries
  • Low battery indicator and easily accessible battery compartment
  • Built to withstand a 6.6-Foot (2 m) drop
  • CAT III 600V, Class 2, Double insulation safety rating
  • Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought