Motion
CLMBRSPN
Personal Protection & Safety - Nylon Material
Mi Item #11906589
MFR #CLMBRSPN
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - Nylon Material
Mi Item #11906589
MFR #CLMBRSPN

Mfr description
CLMBRSPN SAFETY HELMET SUSPENSION
  • Safety Helmet Suspension is for use with Klein Tools' Safety Helmets only (Cat. Nos. 60525, 60526, 60564, 60565, 60515, 60516, 60517, 60149, 60150)
  • Flexible open frame design easily conforms to your head, allowing maximum ventilation
  • Ratchet-knob adjustment; easy one-hand adjustment, even with work gloves on
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Width
    12.0000 in

Details

  • Manufacturer Upc Number
    092644601675
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)