Specifications
Dimensions
- Maximum DC Voltage Measurement1000 V dc
- Weight1.062 lbs
Details
- Display TypeLCD
- Features & Benefits• Voltage Tester tests insulation resistance up to 4000MΩ at 125V, 250V, 500V, and 1000V DC • Megohmmeter with test and lock buttons for simple insulation testing • Warning alarm and high voltage icon for detection of voltage • Measures up to 1000V AC/DC, resistance, and continuity • Automatic ranging True Root Mean Square (TRMS) technology for increased accuracy • Backlit display with bar graph, Auto-power off, High Voltage, Max/Min, and Hold icons • Low battery indicator with easily replaceable battery and fuse • Built-in stand and optional magnetic hanger for hands free operation • Test verification of conformity to EN61557-1,-2,-4 • CAT IV 600V and CAT III 1000V safety rating • Includes Right Angle Test Leads and Heavy-Duty Alligator Clip Test Leads
- Manufacturer Product Page
- Maximum AC Voltage Measurement1000 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)