Motion
KT45005C
Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable
MI ITEM #11906599
MFR #KT45005C
List Price$471.14/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable
MI ITEM #11906599
MFR #KT45005C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.14/ca for your price

Overview

Mfr description
KT45005C PARALLEL JAW GRIP 4500 SERIES F
  • Versatile grip holds a wider range of Guy Strand, EHS and coated cable sizes reducing the number of grips needed
  • Round jaw holds 0.18 to 0.60-Inch (4.57 to 15.24 mm) diameter cable range
  • Spring closes grip on cable to hold the initial position
  • Sawtooth jaw profile ensures optimal grip strength on guy strand and EHS cables
  • Made in USA
  • Spring‐loaded for easy one‐handed operation
  • Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks
  • Max Safe Load of 5000-Pound (2268 kg)
  • Alternating sawtooth jaw geometry provides greater grip strength
  • Longer jaw increases surface area contact with cable eliminating cable damage

Specifications

  • Body Material
    Steel
  • Height
    1 in
  • Length
    8 in
  • Weight
    3.95 lbs
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text