Motion
MM320KIT
Digital Multimeter Electrical Test Kit
Mi Item #11906602
MFR #MM320KIT
Price$118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Multimeter Electrical Test Kit
Mi Item #11906602
MFR #MM320KIT

Mfr description
MM320KIT DIGITAL MULTIMETER ELECTRICAL T
  • Digital Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2 ohm resistance
  • Meter also test batteries, diodes, and continuity
  • Voltage Tester NCVT-3P has dual-range capabilities to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.85/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    1.56 lbs

Details

  • Display Type
    LCD
  • Features & Benefits
    • Digital Multimeter measures up to 600V AC/DC voltage, 10A DC current and 2 ohm resistance • Meter also test batteries, diodes, and continuity • Voltage Tester NCVT-3P has dual-range capabilities to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications • Bright flashlight illuminates work area and may be used independent of NCVT-3P voltage detection function • ET45 tests AC voltages from 28V to 240V AC at four useful levels aligned with commonly used residential voltages, and DC voltages from 32V to 330V at four common levels • Built-in test lead holder on back of ET45 holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads • RT210 detects the most common wiring problems in standard and GFCI receptacles including open ground, reverse polarity, open hot, open neutral and hot/ground reversed • Receptacle tester works on GFCI outlets and confirms operation of the ground fault protective device
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)