Overview
Mfr description
NCVT2PKIT DUAL RANGE NON-CONTACT VOLTAGE
- Kit contains a non-contact voltage tester and receptacle tester
- Dual range NCVT-2P automatically detects and indicates low voltage range and standard voltage (48-1000V AC)
- NCVT-2P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires
- NCVT-2P is a lightweight, compact tool with pocket clip for convenient storage and quick access
- CAT IV 1000 Volt rating provides expanded operation and protection
- Screw-thread battery cap with O-ring ensures protection against dust and water ingress for the NCVT-2P
- Receptacle Tester is designed to detect the most common wiring problems in standard receptacles
- Conditions the Receptacle Tester indicates: wiring correct, open ground, reverse polarity, open hot, open neutral, hot/ground reversed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data