Motion
NCVT3P
Electrical Circuit Tester - Dual Range Non-Contact Voltage Tester, Light
Mi Item #11906604
MFR #NCVT3P
Price$45.87/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Dual Range Non-Contact Voltage Tester, Light
Mi Item #11906604
MFR #NCVT3P

Mfr description
NCVT3P DUAL RANGE NON-CONTACT VOLTAGE TE
  • Voltage Tester provides non-contact detection of low voltage in security, entertainment, communications, environmental control, and irrigation systems
  • Detects voltage with simultaneous visual and audible voltage indicators
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.87/ca

Specifications

Dimensions

  • Length
    5.7 in
  • Weight
    1.9 oz

Details

  • Application
    Non-Contact Detection and Testing of AC Voltage
  • Battery Type
    AAA
  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    12 V ac
  • Safety Rating
    CAT IV 1000V
  • Standards
    CAT IV 1000V
  • Voltage Measurement Range
    12 - 1000V AC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)