Motion
NCVT3PKIT
Electrical Circuit Tester - Non-Contact Voltage Tester Kit, Light
Mi Item #11906605
MFR #NCVT3PKIT
Price$54.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Non-Contact Voltage Tester Kit, Light
Mi Item #11906605
MFR #NCVT3PKIT

Mfr description
NCVT3PKIT ELECTRICAL TEST KIT
  • Electrical test kit contains a non-contact AC voltage tester with integrated flashlight and AC/DC voltage tester
  • Dual range NCVT-3P with flashlight automatically detects and indicates low voltage (12-1000V) range and standard voltage (70-1000V AC)
  • NCVT-3P provides non-contact detection of standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.52/each

Specifications

Dimensions

  • Length
    5.7 in
  • Weight
    1.9 oz

Details

  • Application
    Non-Contact Detection and Testing of AC Voltage
  • Battery Type
    AAA
  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light
  • Material
    Polycarbonate
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    12 V ac
  • Safety Rating
    CAT IV 1000V
  • Standards
    ET45: CATIII 350V, NCVT3P: CAT IV 1000V
  • Voltage Measurement Range
    AC Level: 24, 48, 120 & 240 V, DC Level 32 ,64, 160 & 330 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)