Motion
NCVT5KIT
Electrical Test Kits - For Use With: Test and Measurement
Mi Item #11906606
MFR #NCVT5KIT
Price$53.09/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Test Kits - For Use With: Test and Measurement
Mi Item #11906606
MFR #NCVT5KIT

Mfr description
NCVT5KIT ELECTRICAL TESTER KIT WITH DUAL
  • NCVT-5A provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets and wires, as well as AC voltage in security, entertainment, communications, environmental control and irrigation systems
  • Dual-range testing: select 12 to 1000V AC which is perfect for low voltage systems such as doorbells, environmental control or irrigation systems, or select 70 to 1000V AC which is perfect for detecting systems such as electrical mains supply
  • NCVT-5A delivers simultaneous visual and audible voltage indicators when AC voltage is detected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.09/ca

Specifications

Dimensions

  • Weight
    1.5 oz

Details

  • Accessory Type
    NCVT and GFCI Receptacle Tester Electrical Test Kit
  • Application
    Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V ac
  • For Use With
    Test and Measurement
  • Frequency
    50 to 500 Hz
  • Frequency Rating
    50 to 500 Hz
  • Standards
    CAT IV 1000V, Laser: Class 3a, 630-670nm, Max Power Less than 5mW
  • Voltage
    12 to 1000 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)