Motion
TI250
"thermal imaging camera" - 50 deg +/- 3 ° Field of View
Mi Item #11906611
MFR #TI250
Price$469.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"thermal imaging camera" - 50 deg +/- 3 ° Field of View
Mi Item #11906611
MFR #TI250

Mfr description
TI250 RECHARGEABLE THERMAL IMAGER
  • Thermal Imager has over 10,000 pixels to troubleshoot hot and cold spots
  • Adjustable emissivity from 0.01 to 1.00
  • Store and share images with optional microSD® Card (sold separately)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.36/each

Specifications

Dimensions

  • Height
    3.1000 in
  • Length
    3.1000 in
  • Weight
    8.5 oz
  • Width
    1.0000 in

Details

  • Display
    2.4000 in TFT LCD
  • Display Resolution
    320 x 240
  • Features & Benefits
    • Thermal Imager has over 10,000 pixels to troubleshoot hot and cold spots • Adjustable emissivity from 0.01 to 1.00 • Store and share images with optional microSD® Card (sold separately) • User selectable high and low temperature alarms from -4 to 752-Degree Fahrenheit (-20 to 400-Degree Celsius) • Select color palettes to best capture the event • Rechargeable lithium-ion battery • Includes thermal imager, micro-USB charging cable, carrying case, and instructions
  • Field of View
    50 deg +/- 3 °
  • Laser Sighting
    No
  • Manufacturer Upc Number
    92644692932
  • Operating Temperature Range
    -4 to 752 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)