Motion
VDV500-705

KLEIN TOOLS INC
VDV500-705

Tone & Probe Test and Trace Kit
Mi Item #11906614
MFR #VDV500-705
Price$76.85/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV500-705

Tone & Probe Test and Trace Kit
Mi Item #11906614
MFR #VDV500-705

Mfr description
VDV500-705 TONE & PROBE TEST AND TRACE K
  • Simple analog tone generator and wire tracing probe for open-ended non-active wire runs
  • Responsive probe with durable, non-metallic, conductive tip
  • Alligator clips for unterminated wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.85/ca

Specifications

Dimensions

  • Length
    10.5 in
  • Weight
    0.7 lbs

Details

  • Application
    For Wire Toning and Tracing
  • Battery Type
    AAA
  • Material
    ABS Plastic
  • Standards
    CE Certified, REACH, RoHS3, CE-EMC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)