Overview
Mfr description
VDV501-210 SELF-STORING TEST + MAP REPLA
- Replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro Tester
- Test voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables
- RJ11/12 jack tests voice cables
- RJ45 jack tests data cables
- Male F-Connector interface tests Female F terminated coax cables
- Remote is clearly marked for easy identification
- Tester sold separately
Specifications
- Accessory TypeSelf-Storing Test + Map™ Replacement Remote
- Weight0.116 lbs
- Height1.35 in
- Length2.34 in
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data