Overview
Mfr description
VDV501217 TEST + MAP REMOTE #7 FOR SCOUT
- Cable tester replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro and Commander® series of testers
- Test voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables
- Features an RJ45 jack to test data cables and a male F connector to test coaxial cables
- For use with Klein's Scout® Pro 2, 3 and Commander® series of testers (sold separately)
- Remote is numbered for easy identification
- Soft, slip-resistant overmold for easy gripping
- Heavy-duty recessed-jack design for durability
Specifications
- For Use WithScout Pro™ Series VDV501-851, -852, -853, 823, -824, -825, -826, -827, Commander Series VDV501-282, -829 Testers
- Length2.3 in
- Height1 in
- Weight0.08 lbs
- Width1.3 in
- Accessory TypeTest + Map™ Remote #7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data