Motion
VDV501-218

KLEIN TOOLS INC
VDV501-218

Test + Map™ Remote #8 for Scout ® Pro 3 Tester
MI ITEM #11906623
MFR #VDV501-218
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV501-218

Test + Map™ Remote #8 for Scout ® Pro 3 Tester
MI ITEM #11906623
MFR #VDV501-218

Mfr description
VDV501-218 TEST + MAP REMOTE #8 FOR SCOU
  • Cable tester replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro and Commander® series of testers
  • Test voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables
  • Features an RJ45 jack to test data cables and a male F connector to test coaxial cables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    2.3 in
  • Weight
    0.08 lbs
  • Width
    1.3 in

Details

  • Accessory Type
    Test + Map™ Remote #8
  • For Use With
    Scout Pro™ Series VDV501-851, -852, -853, 823, -824, -825, -826, -827, Commander Series VDV501-282, -829 Testers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)