1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV501-221
Test + Map™ Remote #11 for Scout ® Pro 3 Tester
MI ITEM #
11906626
MFR #
VDV501-221
Price
$47.35
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Test Instrument Accessories
KLEIN TOOLS INC VDV501-221
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV501-221
Test + Map™ Remote #11 for Scout ® Pro 3 Tester
MI ITEM #
11906626
MFR #
VDV501-221
Mfr description
VDV501-221 TEST + MAP REMOTE #11 FOR SCO
Cable tester replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro 3 Tester
Test voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables
Features an RJ45 jack to test data cables and a male F connector to test coaxial cables
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.35
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
2.3 in
Weight
0.08 lbs
Width
1.3 in
Details
Accessory Type
Test + Map™ Remote #11
For Use With
Scout Pro™ Series VDV501-851, -852, -853, 823, -824, -825, -826, -827 Testers
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items