1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
VDV501-852
Test Instrument Accessories - For Use With: Voice (Rj11/12), Data (Rj45) And Video (F-Connector) Coax Connections
MI ITEM #
11906628
MFR #
VDV501-852
Price
$311.85
/ca
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Test Instrument Accessories
KLEIN TOOLS INC VDV501-852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
VDV501-852
Test Instrument Accessories - For Use With: Voice (Rj11/12), Data (Rj45) And Video (F-Connector) Coax Connections
MI ITEM #
11906628
MFR #
VDV501-852
Mfr description
VDV501-852 SCOUT PRO 3 TESTER WITH LOCAT
Cable tester for voice (RJ11/12), data (RJ45) and video (F-connector) coax connections
Self-storing Test + Map™ Remote (#1) tests, maps and IDs a cable run in a single step
Power over Ethernet Tester that displays PoE wire and Voltage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$311
.85
/ca
Add to Cart
Specifications
Dimensions
Height
1.5 in
Length
6.9 in
Weight
1.2 lbs
Width
3.2 in
Details
Accessory Type
Scout Pro 3 Tester
For Use With
Voice (Rj11/12), Data (Rj45) And Video (F-Connector) Coax Connections
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items