Motion
VDV501-853

KLEIN TOOLS INC
VDV501-853

Test Instrument Accessories - For Use With: Test + Map Remote Kit
MI ITEM #11906629
MFR #VDV501-853
Price$389.04/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV501-853

Test Instrument Accessories - For Use With: Test + Map Remote Kit
MI ITEM #11906629
MFR #VDV501-853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.04/ca

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    6.9 in
  • Weight
    1.2 lbs
  • Width
    3.2 in

Details

  • Accessory Type
    Scout Pro 3 Tester
  • For Use With
    Test + Map Remote Kit

Overview

Mfr description
VDV501-853 SCOUT PRO 3 TESTER WITH TEST
  • Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections
  • Detect, identify and test Power over Ethernet (PoE)
  • Wiremap testing, testing for Miswires, Split Pairs, Short Faults, Open Faults, and Shield
  • Measures cable length up to 2000 feet
  • Trace cables, wire pairs and individual conductor wires with a multi-style tone generator (requires analog probe Cat. No. VDV500-123; sold separately)
  • Includes 1 self-storing Test+Map remote (#1), 5 Test+Map remotes (#2-6), 7 female-to-female, 7 male-to-female coax barrel adapters, 7 RJ45 jumper cables (6-Inch), 2 RJ11, 2 RJ12 jumper cables (6-Inch)
  • Includes a 9V battery and convenient carrying case
  • Hub blink mode to identify port location on a hub or a switch
  • 1 dockable smart remote, 5 loose smart remotes plus 7 female-to-female and 7 male-to-female coax adapters
  • Backlit LCD screen displays cable length, wiremap, cable ID and test results

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought