Motion
VDV770-125

KLEIN TOOLS INC
VDV770-125

Carrying Case for Scout® Pro 3 Test + Map™ Remotes
MI ITEM #11906630
MFR #VDV770-125
List Price$132.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV770-125

Carrying Case for Scout® Pro 3 Test + Map™ Remotes
MI ITEM #11906630
MFR #VDV770-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.56/each for your price

Overview

Mfr description
VDV770-125 CARRYING CASE FOR SCOUT PRO 3
  • Replacement case for Scout® Pro 3 Tester Remote Update Kit (Cat. No. VDV770-850) and Starter Kit (VDV501-853)
  • Custom designed compartments hold tester and remotes securely
  • Durable nylon withstands scratches and tears
  • EVA foam cushions and protects equipment
  • Dual zipper-pulls for quick access
  • Flexible case can hold a variety of products and configurations
  • Designed to hold Cat. Nos. VDV770-850, VDV501-853 (sold separately)
  • Note: Products in photos not included

Specifications

  • Accessory Type
    Carrying Case
  • Weight
    1.648 lbs
  • Height
    9 in
  • Length
    13 in
  • Width
    4.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought