Motion
VDV770-126

KLEIN TOOLS INC
VDV770-126

Carrying Case for Scout® Pro 3 Tester and Locator Remotes
MI ITEM #11906631
MFR #VDV770-126
List Price$74.79/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV770-126

Carrying Case for Scout® Pro 3 Tester and Locator Remotes
MI ITEM #11906631
MFR #VDV770-126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.79/ca for your price

Overview

Mfr description
VDV770-126 CARRYING CASE FOR SCOUT PRO 3
  • Replacement case for use with the Scout® Pro Tester and Locator Remote Kit (VDV501-852) and Starter Kit (VDV501-851)
  • Custom designed compartments hold tester and locator remotes securely
  • EVA foam cushions and protects equipment
  • Durable nylon withstands scratches and tears
  • Zipper-pulls for quick access
  • Flexible case can hold a variety of products and configurations
  • Designed to hold Part #s: VDV501-851, VDV501-852 (sold separately)
  • Note: Products in photos not included

Specifications

  • For Use With
    Scout® Pro 3 VDV501-851 and VDV501-852 Testers and Locator Remotes
  • Length
    11.5 in
  • Height
    9 in
  • Weight
    0.82 lbs
  • Width
    4.4 in
  • Accessory Type
    Carrying Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought