Motion
VDV770-127

KLEIN TOOLS INC
VDV770-127

Test Instrument Accessories - Nylon Material
Mi Item #11906632
MFR #VDV770-127
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV770-127

Test Instrument Accessories - Nylon Material
Mi Item #11906632
MFR #VDV770-127

Mfr description
VDV770-127 ZIPPER BAG FOR SCOUT PRO 3 TE
  • Replacement zipper pouch
  • Holds the Test + Map™ Remote Expansion Kit (cat no. VDV770-851) for the Scout® Pro 3 tester
  • Keep your remotes, test cables and adapters in one place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    13.8 in
  • Width
    0.5 in

Details

  • Features & Benefits
    • Replacement zipper pouch • Holds the Test + Map™ Remote Expansion Kit (cat no. VDV770-851) for the Scout® Pro 3 tester • Keep your remotes, test cables and adapters in one place • Durable nylon stands up to the daily rigors on the jobsite • Rugged zipper provides easy access • Customize needed components in this roomy pouch • Tester, remotes, cables and adapters sold separately • Note: Products in photos not included
  • Material
    Nylon
  • Tool Bag Style
    Zipper Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)