Motion
VDV770-850

KLEIN TOOLS INC
VDV770-850

Video Testers - For Use With: Voice, Data, Vedio, Testor
Mi Item #11906633
MFR #VDV770-850
Price$242.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
VDV770-850

Video Testers - For Use With: Voice, Data, Vedio, Testor
Mi Item #11906633
MFR #VDV770-850

Mfr description
VDV770-850 TEST + MAP REMOTES (#2 - #6)
  • Increase your testing capability with these 5 smart remotes (#2 - #6)
  • Test voice (RJ11/12), data (RJ45) and video (F-connector) coax connections when used with the Scout® Pro 3 tester (sold separately)
  • Test, map and identify in a single step cutting testing time in half
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.40/ca

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    6.9 in
  • Weight
    1.2 lbs
  • Width
    3.2 in

Details

  • Accessory Type
    Expansion Kit
  • Application
    Cable Testing
  • Connection Type
    Coax F, RJ45
  • For Use With
    Scout Pro 3 Tester
  • Series
    Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)