1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
162520-114
Haven's® Grip Wire Pulling Tool, 1-1/4-Inch
Mi Item #
11906638
MFR #
162520-114
Price
$707.38
/ca
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 162520-114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
162520-114
Haven's® Grip Wire Pulling Tool, 1-1/4-Inch
Mi Item #
11906638
MFR #
162520-114
Mfr description
162520-114 HAVEN'S GRIP WIRE PULLING TOO
Ideal for light, compact grip work where conductor damage is not a factor
Works with 0.75-Inch to 1.25-Inch (19.05 to 31.8 mm) cable diameter range with 2000-Pound (907 kg) maximum safe load
Gripping pressure of the knurled jaw is applied to 1/4-Inch (6.4 mm) cable area
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$707
.38
/ca
Add to Cart
Specifications
Dimensions
Height
2.2 in
Length
6.867 in
Weight
3.36 lbs
Width
4.05 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items