Motion
32307
27-in-1 Multi-Bit Tamperproof Screwdriver
Mi Item #11906642
MFR #32307
Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27-in-1 Multi-Bit Tamperproof Screwdriver
Mi Item #11906642
MFR #32307

Mfr description
32307 27-IN-1 MULTI-BIT TAMPERPROOF SCRE
  • Multi-Bit screwdriver features convenient on-board storage of 26 different tamperproof bits and a 1/4-Inch nut driver
  • Barrel contains powerful Rare-Earth magnets for securing bits and fasteners
  • Industrial-strength, double-sided bits that are conveniently housed in the handle eliminating the need for a bulky bit block
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.49/each

Specifications

Dimensions

  • Bit Tip Size
    1/4 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in , 3/16 in, 2 mm, 2.5 mm, 5 mm, 3 mm, T7, T8, T10, T15, T20, T25, T27, T30, T40, TS6, TS8, TS10, SP4, SP6, SP8, SP10
  • Weight
    0.55 lbs

Details

  • Bit Tip Style
    Nut Driver, TORX®, TORQ-SET®, Hex Bit
  • Handle Type
    Cushion Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)