1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
32308
8-in-1 Multi-Bit Adjustable Length Stubby Screwdri
Mi Item #
11906643
MFR #
32308
Price
$22.61
/ca
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Multi-Bit Screwdrivers
KLEIN TOOLS INC 32308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
32308
8-in-1 Multi-Bit Adjustable Length Stubby Screwdri
Mi Item #
11906643
MFR #
32308
Mfr description
32308 8-IN-1 MULTI-BIT ADJUSTABLE LENGTH
Multi-bit stubby screwdriver includes 7 different screwdriver bits and a 1/4-Inch nut driver
Small screwdriver reaches easily into tight spots
Industrial-strength bits that are conveniently housed in the handle
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.61
/ca
Add to Cart
Specifications
Dimensions
Overall Length
4.8125 in
Weight
136 g
Details
Handle Material
Plastic
Type
Multi-Bit Magnetic Screwdriver
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items