Specifications
Dimensions
- Overall Length26.70 cm, 10.5000 in
- Tip Sizes#2, 1/4 in, 3/16 in
- Weight10.4 oz
Details
- Includes#2 Square Tip, #2 Phillips
- InsulatedYes
- Number Of Screwdrivers4
- Tip StyleCabinet, Phillips, Square
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)