Motion
5114DSC
Canvas Bucket with Drawstring Close, 17-Inch
MI ITEM #11906650
MFR #5114DSC
List Price$259.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Bucket with Drawstring Close, 17-Inch
MI ITEM #11906650
MFR #5114DSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.60/each for your price

Overview

Mfr description
5114DSC CANVAS BUCKET WITH DRAWSTRING CL
  • Canvas Bucket has 100-Pound (45.4 kg) Maximum Load Rating
  • Drawstring close tool bucket top allows for easy opening and closing
  • Tool Bucket made of heavy-duty No. 4 canvas, measures 17-Inch (43.2 cm) high with 12-Inch (30.5 cm) diameter
  • Double-locking carabiner for securely hoisting the bucket
  • Interior D-rings for tether connection
  • Reinforced bottoms for added durability
  • Web handles extend down the sides for additional strength
  • Swivel snap further secures the contents
  • Assembled in USA of U.S. and imported components

Specifications

  • Features & Benefits
    • Canvas Bucket has 100-Pound (45.4 kg) Maximum Load Rating • Drawstring close tool bucket top allows for easy opening and closing • Tool Bucket made of heavy-duty No. 4 canvas, measures 17-Inch (43.2 cm) high with 12-Inch (30.5 cm) diameter • Double-locking carabiner for securely hoisting the bucket • Interior D-rings for tether connection • Reinforced bottoms for added durability • Web handles extend down the sides for additional strength • Swivel snap further secures the contents • Assembled in USA of U.S. and imported components
  • Height
    12 in
  • Length
    38 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text