Motion
5114DSC22
Lineman Bucket Bags & Accessories - Canvas Material
MI ITEM #11906651
MFR #5114DSC22
Your Price$241.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Canvas Material
MI ITEM #11906651
MFR #5114DSC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$241.50/each(List $277.73)

Overview

Mfr description
5114DSC22 CANVAS BUCKET WITH DRAWSTRING
  • Canvas Bucket has 100-Pound (45.4 kg) Maximum Load Rating
  • Drawstring close tool bucket top allows for easy opening and closing
  • Tool Bucket made of heavy-duty No. 4 canvas, measures 17-Inch (43.2 cm) high with 12-Inch (30.5 cm) diameter
  • Double-locking carabiner for securely hoisting the bucket
  • Interior D-rings for tether connection
  • Reinforced bottoms for added durability
  • Web handle extends down the sides of the bucket for added strength
  • Swivel snap further secures the contents
  • Assembled in USA of U.S. and imported components

Specifications

  • Material
    Canvas
  • Features & Benefits
    • Canvas Bucket has 100-Pound (45.4 kg) Maximum Load Rating • Drawstring close tool bucket top allows for easy opening and closing • Tool Bucket made of heavy-duty No. 4 canvas, measures 17-Inch (43.2 cm) high with 12-Inch (30.5 cm) diameter • Double-locking carabiner for securely hoisting the bucket • Interior D-rings for tether connection • Reinforced bottoms for added durability • Web handle extends down the sides of the bucket for added strength • Swivel snap further secures the contents • Assembled in USA of U.S. and imported components
  • Height
    15 in
  • Length
    42.5 in
  • Width
    15 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought