Motion
55482
"tool backpack" - Ballistic Weave Body Material, Number of Compartments: 21
Mi Item #11906664
MFR #55482
Price$164.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"tool backpack" - Ballistic Weave Body Material, Number of Compartments: 21
Mi Item #11906664
MFR #55482

Mfr description
55482 TRADESMAN PRO TOOL STATION TOOL BA
  • Backpack with 21 pockets and large interior for maximum tool storage
  • Front of backpack unzips halfway for quick tool access or fully extends for workstation access
  • Made of water resistant 1680d ballistic weave material for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.41/each

Specifications

Details

  • Features & Benefits
    • Backpack with 21 pockets and large interior for maximum tool storage • Front of backpack unzips halfway for quick tool access or fully extends for workstation access • Made of water resistant 1680d ballistic weave material for durability • Elastic loop holds Work Light (Cat. No. 56028 sold separately) for hands-free illumination of backpack interior when working in low light areas • Orange interior for easy tool visibility • Extra padding on the shoulder straps and back for carrying comfort • Adjustable chest and lower straps for a customized fit • Front zipper pocket for small items • Exterior organization includes side elastic pouch for water bottle, tape measure clip, and tape thong
  • Material
    Ballistic Weave Body
  • Number Of Compartments
    21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)