Overview
Mfr description
55918 TRADESMAN PRO MODULAR TOOL BELT -
- 2-Inch wide double webbed belt features padded liner with breathable mesh interior
- Thick, rugged leather belt ends
- Side handles for ease of lifting
- Includes metal connection points to attach suspenders for extra support
- Loop tape measure holder
- Medium size fits 31-Inch to 34-Inch waist
- Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections
Specifications
- Features & Benefits• 2-Inch wide double webbed belt features padded liner with breathable mesh interior • Thick, rugged leather belt ends • Side handles for ease of lifting • Includes metal connection points to attach suspenders for extra support • Loop tape measure holder • Medium size fits 31-Inch to 34-Inch waist • Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data