Overview
Mfr description
55920 TRADESMAN PRO MODULAR TOOL BELT -
- 2-Inch wide double webbed belt features padded liner with breathable mesh interior
- Thick, rugged leather belt ends
- Side handles for ease of lifting
- Includes metal connection points to attach suspenders for extra support
- Loop tape measure holder
- Extra-large fits 40-Inch to 44-Inch waists
- Use with Tradesman Pro™ Modular Pouch System with Click-Lock™
- Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections
Specifications
- Manufacturer Product Page
- Features & Benefits• 2-Inch wide double webbed belt features padded liner with breathable mesh interior • Thick, rugged leather belt ends • Side handles for ease of lifting • Includes metal connection points to attach suspenders for extra support • Loop tape measure holder • Extra-large fits 40-Inch to 44-Inch waists • Use with Tradesman Pro™ Modular Pouch System with Click-Lock™ • Fits all Klein Tool Pouches with 2-Inch Tunnel Loop belt connections
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data