1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
56060
Headlamp Bracket with Fabric Strap
Mi Item #
11906676
MFR #
56060
Price
$20.91
/ca
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 56060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
56060
Headlamp Bracket with Fabric Strap
Mi Item #
11906676
MFR #
56060
Mfr description
56060 HEADLAMP BRACKET WITH FABRIC STRAP
Smartly designed bracket attaches directly to Klein® headlamps equipped with mounting bracket
Comfort fabric strap contains just enough silicone grip to fit comfortably on your head and stays securely on a hardhat or cap
Convenient holder for easy access to markers and carpenter pencils
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.91
/ca
Add to Cart
Specifications
Dimensions
Height
0.66 in
Length
24 in
Weight
0.087 lbs
Width
1.8 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items