1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
56341
Stainless Steel Fish Tape, 1/8-Inch x 240-Foot
MI ITEM #
11906680
MFR #
56341
Price
$181.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
KLEIN TOOLS INC 56341
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
56341
Stainless Steel Fish Tape, 1/8-Inch x 240-Foot
MI ITEM #
11906680
MFR #
56341
Mfr description
56341 STAINLESS STEEL FISH TAPE, 1/8-INC
Durable, high strength 1/8-Inch wide stainless steel fish tapes are firm yet flexible for long runs and large wire pulls
Corrosion resistant stainless steel tape extends the life of the tape
Case design decreases payout effort and friction by optimizing the tape payout angle
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$181
.03
/each
Add to Cart
Specifications
Dimensions
Case Diameter
13 in
Tape Length
240 ft
Tape Width
1/8 in
Weight
7.88 lbs
Details
Case Material
Polypropylene
Tape Material
Stainless Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items