Motion
60107RL
hard hat - Ratchet with Pivot Adjustment, No, PC, ABS Material, White Color
Mi Item #11906683
MFR #60107RL
Price$118.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - Ratchet with Pivot Adjustment, No, PC, ABS Material, White Color
Mi Item #11906683
MFR #60107RL

Mfr description
60107RL HARD HAT, NON-VENTED, CAP STYLE
  • Safety hard hat has patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.66/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Ratchet with Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Includes
    Rechargeable Headlamp | Charging Cable | User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Material
    ABS, PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 (Front/Back/Side impact)
  • Type
    Type 1
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)