Motion
60150
hard hats - Ratchet Knob with Pivot Adjustment Adjustment, Adjustable, PC, ABS, HDPE Material, White Color
Mi Item #11906689
MFR #60150
Price$141.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hats - Ratchet Knob with Pivot Adjustment Adjustment, Adjustable, PC, ABS, HDPE Material, White Color
Mi Item #11906689
MFR #60150

Mfr description
60150 SAFETY HELMET, VENTED-CLASS C, WIT
  • Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
  • Safety hard hat has patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely and precisely, every time — no straps or zip ties needed!
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.38/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Ratchet Knob with Pivot Adjustment
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Includes
    Rechargeable Headlamp | Charging Cable | User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Material
    ABS, HDPE, PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN397:2012+A1:2012-5.2.1 | 5.2.4 | 5.2.5 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 | 4.2.2 | 4.2.3 | 4.2.4
  • Type
    Type 1
  • Ventilation
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)