Motion
60161
Personal Protection & Safety - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #11906692
MFR #60161
Price$26.26/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - Anti-Fog, Clear Lens, Polycarbonate
Mi Item #11906692
MFR #60161

Mfr description
60161 PROFESSIONAL SAFETY GLASSES, CLEAR
  • Safety glasses provide enhanced coverage; wide lens and temple design offer improved coverage on front and side of face
  • Superior impact protection: impact tested to the latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards
  • Scratch resistant lens; specially treated for added durability to survive demanding jobsites
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/ca

Specifications

Dimensions

  • Weight
    0.08 lbs

Details

  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Standards Met
    ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)