Overview
Mfr description
60172 PRO SAFETY GLASSES-WIDE LENS, 2-PA
- Safety glasses provide enhanced coverage; wide lens and temple design offer improved coverage on front and side of face
- Superior impact protection: impact tested to the latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards
- Scratch resistant lens; specially treated for added durability to survive demanding jobsites
- Anti-fog feature from durable and effective coating that won't wear off and works even with dust masks
- UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9% harmful UV rays
- High-quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision
- Long term comfort; designed with lightweight and flexible materials to conform to your face
- Non-slip fit; rubber nose piece and temples tips for secure fit and grip
- Includes micro-fiber storage pouch, which doubles as a cleaning cloth
- Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately
Specifications
- Lens ColorClear
- Lens CoatingAnti-Fog
- Lens MaterialPolycarbonate
- Standards MetANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- Weight0.172 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data