Specifications
Dimensions
- Size6.5 to 8 in
Details
- ANSI RatingANSI Z89.1-2014
- ColorBlack
- GraphicsKARBN™ Pattern
- Manufacturer Product Page
- MaterialABS/PC
- VentilationNo
Overview
Mfr description
60345 HARD HAT, PREMIUM KARBN PATTERN, N
- Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN™ pattern on rugged PC/ABS composite
- Tested up to 20kV, this Class E Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (Lateral deformation-LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side Impact)
- Patented accessory mounts on front and back ensure optional Klein headlamps attach securely and precisely, every time — no straps or zip ties needed
- Unique suspension system features a flexible open frame design to provide optional fit and improved air circulation
- Machine washable breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology — simply wet and shake, for hours of cooling
- Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
- Universal accessory slots on both sides for attaching hearing protection, face shield and more
- Optional accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062); Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP)