Motion
60346
Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp
Mi Item #11906722
MFR #60346
Price$190.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp
Mi Item #11906722
MFR #60346

Mfr description
60346 HARD HAT, PREMIUM KARBN PATTERN, N
  • Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN pattern on rugged PC/ABS composite
  • Tested up to 20kV, this Class E Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (Lateral deformation-LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side Impact)
  • Patented accessory mounts on front and back ensure optional Klein headlamps attach securely and precisely, every time — no straps or zip ties needed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.94/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Black
  • Graphics
    KARBN™ Pattern
  • Manufacturer Product Page
  • Material
    ABS/PC
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)