Motion
63215
bx cable cutter - 167 mm Overall Length
MI ITEM #11906741
MFR #63215
Price$38.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
bx cable cutter - 167 mm Overall Length
MI ITEM #11906741
MFR #63215

Mfr description
63215 HIGH-LEVERAGE COMPACT CABLE CUTTER
  • Cable cutter has compact high-leverage design that cuts up to 1/0 AWG aluminum and copper cable, and communications cable
  • Cuts and removes aluminum metal clad (MC) cable jacket
  • Compact, yet powerful, cutter doesn't take up a lot of room in the tool bag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.45/ca

Specifications

Dimensions

  • Handle Length
    13 cm, 5.1000 in
  • Height
    0.5500 in, 14 mm
  • Overall Length
    167 mm
  • Single Part Height
    14 mm;0.5500 in
  • Single Part Width
    48 mm;1.9000 in
  • Tool Weight
    204 g, 7.2 oz
  • Tool Width
    48 mm;1.9000 in
  • Weight
    204 g, 7.2 oz
  • Width
    1.9000 in, 48 mm

Details

  • Application
    Wire Cutting
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Cable Shear
  • Cutting Capacity (Copper & Aluminum)
    1/0 AWG
  • Description
    High-Leverage Compact Cable Cutter
  • Ergonomic Handle
    No
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Dipped Grip
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)