Motion
66040
Wrenches; Wrenches - 1/2 in Drive Size, Number of Sockets: 4
Mi Item #11906748
MFR #66040
Price$256.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrenches; Wrenches - 1/2 in Drive Size, Number of Sockets: 4
Mi Item #11906748
MFR #66040

Mfr description
66040 2-IN-1 IMPACT SOCKET SET, 5-PIECE
  • Eight sizes combined into four sockets including: 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch and 1/2 x 3/8-Inch
  • Single-ended impact sockets with hands free adjustment between socket sizes
  • 12-point design is easier to position and works with square fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.07/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    7/8 in
  • Min Size
    3/8 in

Details

  • Number Of Pieces
    5
  • Number of Sockets
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)