1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
66050E
Wrenches; Wrenches - 1/2 in Drive Size, Number of Sockets: 4
Mi Item #
11906749
MFR #
66050E
Price
$310.04
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
KLEIN TOOLS INC 66050E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
66050E
Wrenches; Wrenches - 1/2 in Drive Size, Number of Sockets: 4
Mi Item #
11906749
MFR #
66050E
Mfr description
66050E 2-IN-1 METRIC IMPACT SOCKET SET,
Eight sizes combined into 4 sockets including: 32 x 27 mm, 30 x 22 mm, 24 x19 mm, and 17 x13 mm
Single-ended impact socket with hands-free adjustment between socket sizes
High-torque, 12-Point design is easier to position and works with square fasteners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$310
.04
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in
Max Size
32 mm
Min Size
13 mm
Details
Number Of Pieces
5
Number of Sockets
4
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items