Motion
66053E
Impact Socket - 30 mm, 22 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type
MI ITEM #11906752
MFR #66053E
List Price$152.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 30 mm, 22 mm Socket Size, 1/2 in Drive, 12 PT, Standard Type
MI ITEM #11906752
MFR #66053E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.97/each for your price

Overview

Mfr description
66053E 2-IN-1 METRIC IMPACT SOCKET, 12-P
  • Single-ended, metric impact socket with hands-free adjustment between socket sizes
  • Two coaxial spring-loaded 30 and 22 mm socket sizes in one tool
  • Deep socket with a 1/2-Inch drive works great for hardware installation and removal
  • High-torque, 12-Point design is easier to position and works with square fasteners
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW/BAT20-CW1)
  • Socket is color coded to quickly identify size

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    30 mm, 22 mm
  • Material
    4140 Steel
  • Socket Points
    12 PT
  • Overall Length
    3.4500 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text