Motion
6946INS
Insulated Hand Tools and Hand Tools Sets; Screwdrivers and Nut Drivers - Square Tip, 2 in Tip Size, 10.3125 in Overall Length, Black Handle
MI ITEM #11906759
MFR #6946INS
Your Price$21.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Hand Tools and Hand Tools Sets; Screwdrivers and Nut Drivers - Square Tip, 2 in Tip Size, 10.3125 in Overall Length, Black Handle
MI ITEM #11906759
MFR #6946INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.23/ca(List $26.54)

Overview

Mfr description
6946INS SLIM-TIP 1000V INSULATED SCREWDR
  • 6-Inch round shank, No. 2 Square, insulated screwdriver with a slim tip that allows for greater access into tight spaces
  • 1000-Volt rated layer of orange impact and flame-resistant insulation protects from energized sources
  • Insulated blade is flush with the tip to help reduce nicking the insulation
  • Cushion-Grip™ handles for greater torque and comfort
  • Made in USA
  • Tip-Ident® quickly identifies the tip type and orientation
  • Meets or exceeds ASTM F-1505-16 and IEC 60900:2018

Specifications

  • Tip Style
    Square
  • Tip Size
    2 in
  • Overall Length
    10.3125 in
  • Handle Material
    Rubber
  • Insulated
    Yes
  • Handle Color
    Black
  • Magnetic
    No
  • Application
    For Work Near Energized Sources
  • Standards Met
    IEC 60900:2018
  • Weight
    82 g
  • Shank Type
    Round
  • Type
    Slim-Tip Insulated Screwdriver
  • Height
    1.2400 in | 3.10 cm
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text