Overview
Mfr description
46-244-NX EXTRA HEAVY DUTY 12 GA STEEL C
- We're taking the security of our classic heavy-duty cabinet to the next level with a network access electronic locking system
- The cabinet features sturdy adjustable shelves that tote load capacities of 1200 lbs each
- The cabinet comes complete with a Wi-Fi accessible locking system that ensures the security of your stored items and makes keyless access a smooth and secure process
- The electronic keypad can be opened by up to 3000 user codes and allows the tracking of 15000 events for traceable investigation with software (not included)
- Software and CompX tech support can be purchased separately
- Made in the USA, this cabinet comes fully assembled with the locking system pre installed, batteries included.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data