Overview
Mfr description
36-244-PX EXTRA HEAVY DUTY 12 GA STEEL C
- This heavy-duty Strong Hold cabinet is now protected by an access control keypad
- The cabinet features sturdy adjustable shelves that tote load capacities of 1900 lbs each
- The electronic keyless entry system can be opened by up to 250 user codes, allowing for the tracking of 1500 events for traceable investigation with optional software
- In addition to the digital keypad, the lock features a proximity card reader that is programmable for most corporate badges
- The on door access control makes keyless access a smooth and secure process
- Made in the USA, this industrial cabinet comes fully assembled with the locking system pre-installed, batteries included
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data